Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PFA Tubing, 3/8 in I.D., 0.062 in Wall

Catalog No. 502365826
Encompass_Preferred

Versilon PFA tubing is a flexible, chemically inert fluoropolymer designed for ultrapure chemical and fluid transfer in laboratory and industrial systems. The tubing offers consistent dimensions and PFA's chemical resistance for applications requiring low extractables and reliable fluid handling.

  • Material: Perfluoroalkoxy alkane (PFA).
  • Inner diameter: 3/8 in (0.375 in).
  • Outer diameter: 1/2 in (0.50 in).
  • Wall thickness: 0.062 in.
  • Length: 100 ft package.
  • Typical applications: semiconductor, laboratory, environmental, and pharmaceutical fluid handling.
  • Key benefits: excellent chemical and diffusion resistance, low leachables for ultrapure fluids.

Catalog No. 50-236-5826 Supplier Accuflow Systems Supplier No. TSPF35050006210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versilon PFA tubing is a flexible, chemically inert fluoropolymer designed for ultrapure chemical and fluid transfer in laboratory and industrial systems. The tubing offers consistent dimensions and PFA's chemical resistance for applications requiring low extractables and reliable fluid handling.

  • Material: Perfluoroalkoxy alkane (PFA).
  • Inner diameter: 3/8 in (0.375 in).
  • Outer diameter: 1/2 in (0.50 in).
  • Wall thickness: 0.062 in.
  • Length: 100 ft package.
  • Typical applications: semiconductor, laboratory, environmental, and pharmaceutical fluid handling.
  • Key benefits: excellent chemical and diffusion resistance, low leachables for ultrapure fluids.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.