Learn More
Description
- Each fixed shelf includes anti-roll lips
- UV chemical-resistant finish on top, back and sides
- Dimensions: 16L x 36 in.W (40.6 x 91.4cm)
- Available heights: 36 in. (91cm) or 72 in. (183cm)
Specifications
Specifications
| Product Type | Storage Cabinet |
| Color | Oak |
| Material | Wood |
| For Use With (Application) | Open oak shelving allows for a clear view of all chemicals inside |
| Height (English) | 72 in. |
| Height (Metric) | 182.88 cm |
| No. of Drawers | None |
| No. of Shelves | 5 |
| Weight (Metric) | 140.6 kg |
| Width (English) | 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

