Learn More
Description
- 36 x 16 x 48 in.
- Anti-roll lips are on each fixed shelf for added safety
- Constructed of solid oak and oak hardwood veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished in a non-emitting, chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the USA
- Open fixed shelving allows for a clear view of all materials stored
Specifications
Specifications
| Product Type | Storage Shelf |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Color | Oak |
| For Use With (Application) | Science classrooms |
| Finish | Chemical Resistant, Non-emitting UV |
| Includes | Open shelves/anti-roll lips |
| Warranty | Limited lifetime |
| Width (Metric) | 91.4 cm |
| Depth (Metric) | 40 cm |
| Weight (Metric) | 63.9 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

