Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Chemical Resistant Cryogenic Polypropylene Labels

Catalog No. 17467571 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25 ft. x 1 in.
25 ft. x 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-467-571 25 ft. x 1 in.
17-467-563 25 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-571 Supplier Brady Supplier No. M4C10007425
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes.

  • Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes.
  • Specialized - Labels outlast extremes and are ideal for laboratory identification on vials, centrifuge tubes and test tubes.
  • Durable - Labels resist chemicals, liquid nitrogen, other harsh environments and a high/low temperature range of -112° to 158°F (-80° to 70°C).
  • Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, copper and stainless steel.
  • Certifications - RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Specifications

Autoclavable Autoclavable
Description Chemical Resistant Cryogenic Polypropylene Labels
Adhesive Type Permanent Acrylic
Coating None
Color Black on White
Finish Matte
Format Cartridge (Label)
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP41;BMP51;BMP53;M410;M510;M511
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Dimensions (L x W) 25 ft. x 1 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.