Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Chemical-resistant Cryogenic Polypropylene Laboratory Labels for M6/M7 Printers

Catalog No. 17004891 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
0.6 x 1.3 in.
0.75 x 1 in.
1 x 1.5 in.
1.5 x 1.9 in.
2 x 0.25 in.
Height (Metric):
12.7 mm
15.24 mm
19.05 mm
25.4 mm
38.1 mm
50.8 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric)
17-004-891 1 x 1.5 in. 25.4 mm
17-004-754 0.5 x 1 in. 12.7 mm
17-004-762 0.6 x 1.3 in. 15.24 mm
17-004-755 0.75 x 1 in. 19.05 mm
17-004-871 1.5 x 1.9 in. 38.1 mm
17-004-763 2 x 0.25 in. 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-004-891 Supplier Brady™ Supplier No. M6317425
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave and other harsh environments.

  • Matte white polypropylene with acrylic adhesive is thermal transfer printable
  • Ideal for laboratory identification such as vials, centrifuge tubes and test tubes
  • Service temperature of -80°C to 70°C (-112°F to 158°F)
  • Made of B-7425 polypropylene material

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 1.5 in.
Length (English) 1 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 25.4 mm
Alternate Part Number M6-31-7425
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.