Learn More
National Safety Apparel™ Chemical Resistant FR Lab Coats, No Pockets
Shop All National Safety Apparel Products

Description
- Fabric/Material 4.4 oz. CR/FR Aramid Blend FR Nomex knit wrists keep sleeves in place
- Bottom side vents for increased mobility
- Durable hi-temp plastic snaps for easy donning and doffing
- Side pass-through allows access to pockets underneath the coat
- Durable accessory loop for safety glasses, pens, badges, etc.
- Highly breathable
- Easy care and laundering
Specifications
Specifications
| Product Type | Chemical Resistant Lab Coat |
| Size | Large |
| Gender | Unisex |
| Color | Navy |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Style | Knee-length |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.