Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Chemical Resistant Squirt Bottle Holder
SDP

Catalog No. 01259325
Change view
Click to view available options
Mounting:
Magnet Mount
Tape Mount
Wall Mount
Positions:
1
2
3
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Positions
01-259-325 Magnet Mount 1
01-259-317 Tape Mount 1
01-259-277 Wall Mount 1
01-259-301 Magnet Mount 2
01-259-282 Tape Mount 2
01-259-283 Wall Mount 2
01-259-291 Magnet Mount 3
01-259-292 Tape Mount 3
01-259-309 Wall Mount 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01-259-325 Supplier Poltex LLC Supplier No. POLYBTL1M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The bottle holder is a white polypropylene squirt bottle holder.

  • Made from durable polypropylene, it is highly resistant to chemicals and solvents including Acetone and alcohols
  • Choose from 1, 2, or 3 position
  • Choose from Wall Mount/Countertop, Tape or Magnet Mount

Specifications

Autoclavable Not Autoclavable
Color White
Holds Bottles
Material Polypropylene
Positions 1
Shape U-shaped
Stackable No
Sterility Non-sterile
For Use With (Equipment) Bottle
Mounting Magnet Mount
Dimensions (L x W x H) 5.25 x 4.5 x 3.75 in.
Length (English) 5.25 in.
Width (English) 4.5 in.
Height (English) 3.75 in.
Weight (English) 0.5 lb.
Product Type Bottle Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.