Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chemical Spill Kits

Catalog No. 19140933 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Application):
Chemical Spills
Mini Chemical Spills
Capacity (English) Sorbing:
5 gal.
6.5 gal.
17 gal.
18 gal.
41 gal.
75 gal.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Capacity (English) Sorbing
19-140-933 Mini Chemical Spills 5 gal.
19-140-659 Chemical Spills 5 gal.
19-140-939 Chemical Spills 6.5 gal.
19-140-937 Chemical Spills 18 gal.
19-140-938 Chemical Spills 41 gal.
19-140-940 Chemical Spills 75 gal.
19-140-934 Chemical Spills 17 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-140-933
  • $361.00
    $298.65 / Each of 1

    Save $62.35

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An effective spill response solution in an easy-to-use kit

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.

5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet

6.5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.

20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.

55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.

95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.

Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 5 gal.
Capacity (Metric) Sorbing 19 L
Color Clear
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Material Polyethylene
Type Chemical Spill Kit
For Use With (Application) Mini Chemical Spills
Includes One bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles
Dimensions (L x W x H) 50.8 x 40.6 x 10cm (20 x 16 x 4 in.)
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 4 in.
Height (Metric) 10 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.