Learn More
Description
Alcohol solutions: Bismarck Brown, Brilliant Cresyl Blue, Janus Green, Methylene Blue, Neutral Red
Aqueous Solutions: Cupric Acetate, Cupric Sulfate
Specifications
Specifications
| Quantity | 1 Kit |
| Certifications/Compliance | 49 CFR 173.4 |
| Includes | 30mL 1% Bismarck Brown, 30mL 1% Brilliant Cresyl Blue, 30mL 3% Cupric Acetate, 30mL 1% Cupric Sulfate, 30mL 1% Janus Green, 30mL 1% Methylene Blue, 30mL 1% Neutral Red |
| Stain Type | Vital Stain |
| Volume (Metric) | 7 x 30 mL |
| Product Type | Vital Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

