Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Chemistry - Investigating Your World ACS Kit
GREENER_CHOICESCI_ED

Catalog No. S42862 Shop All Aldon Products
Change view
Click to view available options
Class Size:
8 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S42862 8 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Phenolphthalein/ Methanol/ Methyl Isobutyl Ketone and Phthalates, which are known to the State of California to cause cancer and reproductive harm.
Catalog No. S42862 Supplier Innovating Science™ Supplier No. IS2550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Phenolphthalein/ Methanol/ Methyl Isobutyl Ketone and Phthalates, which are known to the State of California to cause cancer and reproductive harm.

Developed by the American Chemical Society through grants from the National Science Foundation and National Institutes of Health. Innovating Science™ Chemistry - Investigating Your World ACS Kit gets students to investigate chemical changes and how

  • This series of activities is comprised of four lessons that investigate chemical changes
  • Using the instruction manual obtained from the American Chemical Society website, and the materials included in the kit, students will take an imaginary trip around the globe to meet scientists and get a sense of the wide variety of ways that chemistry is used to benefit mankind
  • Activities include the production of a gas, chemistry and color change, formation of a precipitate, and temperature change of a chemical reactions
  • Contains enough materials for eight groups.
  • Kit Includes:
    • Citric Acid (100 g)
    • Sodium Carbonate (100 g)
    • Sodium Bicarbonate (250 g)
    • Calcium Chloride (250 g)
    • Universal Indicator (8 x 25 mL)
    • Dish Detergent (30 mL)
    • Bromothymol Blue (30 mL)
    • 3 oz. cups (16)
    • 2 oz. cups (32)
    • 9 Medicine Cups
    • 18 Scoops
    • Toothpicks
    • 8 Student Thermometers
    • 8 Vials
    • 8 Spot Plates
    • 33 Pipettes
    • 1 Test Tube w/Rubber Stopper
    • 1 Balloon
    • 2 Drinking Straw
    • 8 Universal Indicator Chart
    • 6 Self Inflating Reaction Bag
    • 1 Foot Warmer (2 pack)
    • 18 Spoons

Specifications

Certifications/Compliance Product SDSs
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Science Education
Includes 100 g Citric Acid 100 g Sodium Carbonate 250 g Sodium Bicarbonate 250 g Calcium Chloride 8 x 15 mL Universal Indicator 30 mL Dish Detergent 30 mL Bromothymol Blue 8 Thermometers 8 Vials 8 Spot Plates 8 Universal Indicator Color Charts 33 Pipettes 1 Test Tube w/ Rubber Stopper 1 Balloon 2 Drinking Straws 16 Cups, 3 oz 23 Cups, 2 oz 6 Self Inflating Reaction Bags 9 Medicine Cups 1 Foot Warmer, 2-pack 18 Scoops 18 Spoons Toothpicks
Quantity 1 Kit
Dimensions (L x W x H) 13 x 10 x 7 in.
Class Size 8 Lab Groups
Product Type General Chemistry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.