Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Chemistry Tubes

Catalog No. 22040131
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-040-131 4 mL
22-041-121 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-040-131 Supplier Greiner Bio-One Supplier No. 454030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blood Collection Tubes are made out of virtually unbreakable PET plastic

  • Inner wall of the tube is coated with sodium heparin
  • O.D. × L: 13 × 75mm

TRUSTED_SUSTAINABILITY

Specifications

Product Type Hematology Tube
Capacity (Metric) 4 mL
Closure Color Green
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.