Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ ChemTrap V201 Filtration Option for Safety Cabinets Midcap Version
GREENER_CHOICE

Catalog No. 08444066 Shop All Erlab Products
Change view
Click to view available options
For Use With (Equipment):
Corrosive or Flammable Safety Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08-444-066 Corrosive or Flammable Safety Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-066 Supplier Erlab™ Supplier No. V201 MIDCAP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eliminate noxious vapors and protect against chemical inhalation when opening your safety cabinet.

Erlab™'s ChemTrap Filtration Option for Safety Cabinets is a filtration system that will filter the interior space of a flammable, acid, or corrosive cabinet. The filters capture and retain toxic fumes, then return clean air back to the laboratory, eliminating odors when the door is opened. Designed as a standalone system with no need for ducting to the outside.

  • User protection while saving energy
  • Easy installation with connection via bung port
  • No ductwork needed
  • Eliminates toxic fumes and odors while purifying lab air
  • Adaptable to any cabinet

Specifications

Filter Type CF1
Airflow Rate 21 cfm
For Use With (Equipment) Corrosive or Flammable Safety Cabinets
Height (English) 24.9 in.
Weight (English) 24 lb.
Weight (Metric) 10.9 Kg
Length (English) 21.75 in.
Depth (English) 21.75 in.
Width (English) 9.6 in.
Height (Metric) 632 mm
Includes V201 System, Connection to Safey Cabinet, Power Cord
Depth (Metric) 554 mm
Length (Metric) 554 mm
Width (Metric) 245 mm
Product Type Air Purification System
Voltage 110 V
Material Anti-corrosion Steel Coated with Polyester
For Use With (Application) Air Filtration of Toxic Fumes
Product Line ChemTrap
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.