Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ Coventry™ Sealed Polyester Swabs

Catalog No. 19003475
Change view
Click to view available options
Length (Metric):
147 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-003-475 147 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-475 Supplier Chemtronics™ Supplier No. 36061I
Add to Cart
Add to Cart

Exceptionally clean swab that won't fall apart

Feature a head that's thermoformed and welded to the handle in a single step using a proprietary process.

  • Polypropylene handle is 3.1mm in width (.12 in.)
  • Knit polyester head measures 18.9 × 5.4mm (.75 × 21 in.)
  • Swab: 14.7cm (5.8 in.)
  • Acid and solvent resistant, including acetone
  • Excellent strength
  • High absorbency and absorbency rate
  • Excellent solvent compatibility
  • Do not generate loose fibers or particles
  • No adhesives or binders are used in thecontruction
  • Good for tight tolerance work
  • Micro-fiber has increased number of microspaces to trap more particles, regardless of wet or dry
  • Available Aqua-Prime™ processed

Can be used to:

  • Validate Biogenetic/Pharmaceutical Surfaces
  • Clean Disk Drive Components
  • Clean Sensitive Surfaces in Optics
  • Clean Aerospace Hardware

Specifications

Certifications/Compliance ISO, Class 4, 10
Construction Sealed
Diameter (English) Handle 0.12 in.
Length (English) 5.8 in.
For Use With (Application) Can be used to validate biogenetic/pharmaceutical surfaces, clean disk drive components, clean sensitive surfaces in optics, clean aerospace hardware
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 147 mm
Material Polypropylene handle, Knit polyester head
Thickness (Metric) 4.8 mm
Length (English) Tip 0.75 in.
Length (Metric) Tip 18.9 mm
Width (Metric) Tip 20 cm
Width (English) Tip 0.146 in.
Handle Material Polypropylene
Tip Material Knit Polyester, Aqua Prime™ processed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.