Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ IPA Presaturated Wipers

Catalog No. 19003476
Change view
Click to view available options
Packaging Quantity:
100 Wipers/Tub
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-003-476 100 Wipers/Tub
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-003-476 Supplier Chemtronics™ Supplier No. SIP100P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 22.8 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Plastic
Certifications/Compliance RoHS
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) Touch up cleaning of automatic printer stencils and cleaning of semi-automatic printer stencils during and at the end of production run
Packaging Quantity 100 Wipers/Tub
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.