Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ Poly-Onyx ESD Wipes, 9 x 9 in.

Catalog No. 19061631
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-061-631 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-061-631 Supplier Chemtronics™ Supplier No. 6259BESD2
Add to Cart
Add to Cart
This item is not returnable. View return policy

Black monofilament polyester no-run knit construction provides strength, absorbency and chemical compatibility

  • Black monofilament polyester no-run knit construction provides strength, absorbency and chemical compatibility
  • Static dissipative fibers woven into the fabric safely relieve potentially damaging static charge
  • Laser sealed edge
  • Size: 22.9 × 22.9cm (9 × 9 in.)
  • 150 per bag

Applications:

Semiconductor Wafer Fabs, Aerospace Production Areas, Disk Drives Production Areas, Pharmaceutical / Biotechnical Production Areas, General Clean room Cleaning, Dust and Make-up Detection / Inspection, Clean static sensitive surfaces

Compliance

ISO 5-6

Specifications

Product Type Poly-Onyx™ ESD Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 140
Color Black
Edges Sharp sealed laser
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Provide excellent strength, good absorbency and chemical compatibility, aerospace production areas, disk drives production areas, pharmaceutical/biotechnical production areas, general clean room cleaning, dust and make-up detection/inspection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.