Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ Swab, Polyurethane Foam Over Cotton

Catalog No. 19035231
Change view
Click to view available options
Tip Material:
Polyurethane over Cotton
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Material
19-035-231 Polyurethane over Cotton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035-231 Supplier Chemtronics™ Supplier No. 43170
Add to Cart
Add to Cart

The general purpose swab features an open-cell structure that provides the best solvent holding capacity of any swab style.

  • Cost-effective swabs for general-purpose applications
  • 100 ppi reticulated medical-grade foam provides excellent particle entrapment
  • The open-cell structure gives the best solvent holding capacity of any style of swab
  • Free of adhesives or binders that could contaminate your process
  • Fiberless construction does not generate particles

Specifications

Quantity 500
Construction Reticulated 100 pores per inch medical grade foam
Length (English) 6 in.
For Use With (Application) Clean excess adhesives after gluing; Remove contamination from connectors and drives; Micro mechanical cleaning; Maintenance and care of office equipment, electronic devices, printers, and copiers; Remove flux residue from printed circuit boards; General purpose cleaning
Handle Color White
Product Type Cleanroom Swab
Length (English) Head 0.8 in.
Material Polyurethane Foam Over Cotton
Width (English) Head 0.35 in.
Packaging Bag
Handle Material Wood
Tip Material Polyurethane over Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.