Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ Cherry Gel Pumice Hand Cleaner
GREENER_CHOICESDP

Catalog No. 19044105 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-044-105 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-044-105 Supplier GOJO™ Supplier No. 729004
  • $189.00
    $143.65 / Case of 4

    Save $45.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gel-style hand cleaner with pumice scrubbers and a cherry fragrance.

  • Refill for GOJO™ PRO™ TDX™ Dispenser
  • Pumice scrubbers combined with gel balance cleaning performance and skin feel
  • Clings to hands for easy cleaning; doesn't fall off into the sink
  • VOC and NPE free
  • pH balanced to leave skin feeling refreshed
  • Easy to use and spread across hands and arms
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on dirt, oil and grease
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Cleanser
Color White
Form Gritty Liquid
Size 2000 mL
Volume (Metric) 2000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.