Learn More
Thermo Scientific™ Chest Freezer Racks
Description
Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | General Freezer Items |
| Material | Stainless Steel |
| Positions | Not Applicable |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | 12.7, 20 cu. ft. Freezers |
| Freezer Compatibility (Capacity) | 12.7 and 20 cu. ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.