Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CHEST WADER

Catalog No. 5000685916
Encompass

This chest wader from Dunlop Protective Footwear features a high-leg boot design with a steel toe, constructed primarily from PVC. It provides essential waterproof and cold protection for challenging work environments.

  • Wader type: Chest wader
  • Footwear style: High-leg boot
  • Toe type: Steel
  • Gender: Men
  • Size: 9
  • Color: Black
  • Material: PVC
  • Outsole material: PVC
  • Sole type: Non-slip
  • Lining material: Steel
  • Closure type: Pull-on
  • Waterproof design
  • Cold protection
  • Meets ASTM F2413-11 M I/75 C/75 EH standards

Catalog No. 50-006-85916 Supplier MSC Supplier No. 60932902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This chest wader from Dunlop Protective Footwear features a high-leg boot design with a steel toe, constructed primarily from PVC. It provides essential waterproof and cold protection for challenging work environments.

  • Wader type: Chest wader
  • Footwear style: High-leg boot
  • Toe type: Steel
  • Gender: Men
  • Size: 9
  • Color: Black
  • Material: PVC
  • Outsole material: PVC
  • Sole type: Non-slip
  • Lining material: Steel
  • Closure type: Pull-on
  • Waterproof design
  • Cold protection
  • Meets ASTM F2413-11 M I/75 C/75 EH standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.