Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Chicago Protective Apparel FR Jacket, 9 oz, Snaps, 1 ea

Catalog No. 5000674426
Encompass

This flame-resistant jacket is designed to provide protection against heat and flames. Made from 9 oz flame-retardant treated cotton, it features a snap closure and is suitable for various industrial and laboratory applications requiring FR protection.

  • Made from 9 oz flame-retardant treated cotton
  • Features a snap closure for quick donning and doffing
  • Provides flame-resistance for heat protection
  • Length of 30 in
  • Maximum chest size of 40 in
  • Includes one inside pocket
  • Tested in accordance with ASTM D6413-2008

Catalog No. 50-006-74426 Supplier MSC Supplier No. 70881057
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flame-resistant jacket is designed to provide protection against heat and flames. Made from 9 oz flame-retardant treated cotton, it features a snap closure and is suitable for various industrial and laboratory applications requiring FR protection.

  • Made from 9 oz flame-retardant treated cotton
  • Features a snap closure for quick donning and doffing
  • Provides flame-resistance for heat protection
  • Length of 30 in
  • Maximum chest size of 40 in
  • Includes one inside pocket
  • Tested in accordance with ASTM D6413-2008

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.