Learn More
Description
Features realistic illustrations of a developing chick in eggs 1 to 20, plastic 3-D chick inside the final egg.
- Invites children to make hands-on connections to life science and life cycles
- Reinforces concepts and related vocabulary with multilingual Activity Guide that includes definitions, chicken facts and a blackline master to label
- Enables self-checking and easy organization with numbered label on each egg and numbered places in storage tray
- Durable plastic eggs measure 2.75 in.L each; plastic tray measures 15L x 8.5 in.W
Order Info
Grades K to 4.
Specifications
Specifications
| For Use With (Application) | Illustrates the developing chick in eggs 1-20, plastic 3D chick inside the final egg |
| Grade | K+ |
| Includes | 21 Plastic eggs (realistic illustrations in eggs 1 to 20, Plastic 3D chick in final egg), Plastic storage tray, multilingual activity guide with diagram, definitions and facts |
| Product Type | Life Cycle, Chick Exploration Set |
| Grade Level | Elementary, High School |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
