Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Chicken Skull (Gallus gallus domesticus)
SDPSCI_ED

Catalog No. S00603 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00603 6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00603 Supplier 3B Scientific™ Supplier No. 1020968
This item is not returnable. View return policy

3B Scientific Chicken Skull - Bone preparation of a real chicken skull. A particularly striking feature is large eye sockets.

  • Bone preparation of a real chicken skull.
  • A particularly striking feature of the skull is its relatively large eye sockets.
  • Length: Approx. 6 cm
  • Chicken (Gallus gallus domesticus)
  • Taxonomy:
    • Class: Birds
    • Order: Landfowl
    • Family: Phasianids
    • Diet: Omnivore
    • Size: Approx. 30 to 40 cm
    • Weight: Approx. 2 to 5 kg
    • Age: Approx. 4 to 8 years

Specifications

Length (Metric) 6 cm
Weight (Metric) 2 to 5 kg
Product Type Chicken Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.