Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Children Fingerprint Record Cards
SDP

Catalog No. 22445967 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-445-967 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-967 Supplier Mopec Supplier No. FS261
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for child identification programs to securely record fingerprints and essential personal information.

  • Features designated areas for recording pertinent information.
  • Printed on both the front and back in blue.
  • Made from durable 110 lb. index cardstock.
  • Compatible with any type of fingerprinting ink.
  • Flexible and durable construction helps resist creasing and wrinkling.
  • Includes fields for descriptive information.
  • Provides a dedicated space for a photograph.

Specifications

Dimensions (L x W) 8 x 8 in.
Product Type Fingerprint Record Card
For Use With (Application) Fingerprinting Children
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.