Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs

Catalog No. 19819661 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large/X-Large
Small/Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-819-661 Small/Medium
19-819-667 Large/X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-819-661 Supplier Ergodyne™ Supplier No. 12000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.

  • Immediate and long-lasting cooling relief
  • Packs maintain constant 64°F (18°C) for up to 4 hours
  • Quick recharge in a little as 10 minutes
  • Patented honeycomb ice pack design eliminates stiffness
  • Adjustable hook and loop closures on both shoulders and waist
  • Constructed of cotton
  • Extended vest surface area enhances cooling power

Specifications

Material Cotton
Product Type Cooling Vest
Size Small/Medium
Length (Metric) 81 to 102 cm
Length (English) 32 to 40 in.
Color Tan
Cooling Time Packs Maintain Constant 64°F (18°C) for up to 4 hours
For Use With (Application) Fire Rescue, EMT, Construction, Utilities
Quantity 1/Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.