Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chiller Plumbing Kits and Accessories

Catalog No. 13265254 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Fittings
Plumbing Package
Tubing
Tubing Kit
For Use With (Equipment):
ThermoFlex 3500 to 5000
ThermoFlex 900 to 10000
ThermoTemp, Polar, VersaCool
Size:
1/2 in. NPT, 25 ft.
1/2 in. NPT, 50 ft.
1/2 to 3/8 in. NPT
3/4 in. NPT, 32.8 ft.
6 mm ID per meter, 0.5 meter long
6 mm ID per meter, 1.0 meter long
Material:
Brass
Material for High Temperature
Polybraid
Stainless-steel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Size Material
13-265-254 Fittings ThermoFlex 900 to 10000 1/2 to 3/8 in. NPT Brass
13-265-244 Plumbing Package ThermoFlex 900 to 10000 1/2 in. NPT, 50 ft. Material for High Temperature
13-265-243 Plumbing Package ThermoFlex 3500 to 5000 3/4 in. NPT, 32.8 ft. Polybraid
13-100-766 Plumbing Package ThermoFlex 900 to 10000 1/2 in. NPT, 25 ft. Material for High Temperature
13-265-245 Tubing Kit ThermoFlex 900 to 10000 1/2 in. NPT, 50 ft. Polybraid
13-265-246 Tubing Kit ThermoFlex 900 to 10000 1/2 in. NPT, 25 ft. Material for High Temperature
13-100-780 Tubing ThermoTemp, Polar, VersaCool 6 mm ID per meter, 1.0 meter long Stainless-steel
13-100-779 Tubing ThermoTemp, Polar, VersaCool 6 mm ID per meter, 0.5 meter long Stainless-steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-265-254 Supplier Thermo Scientific™ Supplier No. 598000000011

missing translation for 'validMainframeMsg'

Choose these chiller plumbing kits and accessories, which include flexible tubing, tubing insulation and hose clamps.

Thermo Scientific™ Chiller Plumbing Kits and accessories include flexible tubing, tubing insulation, and hose clamps.

Features:

  • Include flexible tubing, tubing insulation, and hose clamps
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ThermoFlex 900 to 10000
Type Fittings
Includes Two 1/2 in. MPT to 3/8 in. ID brass hose barbs
Material Brass
Size 1/2 to 3/8 in. NPT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.