Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco ThermoSafe Brands ChillTech™ Global

Catalog No. 03600325 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
8.78 x 8.78 x 4.25 in.
Payload:
5.4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Payload
03-600-325 8.78 x 8.78 x 4.25 in. 5.4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-600-325 Supplier Sonoco ThermoSafe Brands Supplier No. CHG5U

missing translation for 'validMainframeMsg'

Pre-qualified 6-day reusable shipping system for 2°C to 8°C. ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads.

  • Pre-qualified range of 2°C to 8°C
  • Reusable and universal shipping systems
  • ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads
  • Simply change the outer insulated shipper to switch shipment duration from 48 hours to 72 hours to 144 hours
  • All solutions are fully qualified to ISTA 7D and 7E temperature profiles.
  • All components are replaceable
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Includes Shipper, gel packs, pads, payload box, and packout instructions
Dimensions (L x W x H) Exterior 15.6 x 15.59 x 11.73 in.
Duration 6-Day
Dimensions (D x W x H) Interior 8.78 x 8.78 x 4.25 in.
Description GLOBAL
Payload 5.4 L
Material VIP, EPS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.