Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Chip Handling Paddle Tip Tweezers, 4.75 in.
SDP

Catalog No. 17467280 Shop All Moldex Metric Inc. Products
Change view
Click to view available options
Tip Style:
45 deg. Angle Paddle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17-467-280 45 deg. Angle Paddle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-467-280 Supplier Excelta™ Supplier No. 4651
Add to Cart
Add to Cart
This item is not returnable. View return policy

Antimagnetic stainless steel. For working in dense areas.

Specifications

Tip Style 45 deg. Angle Paddle
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Paddle Tip Tweezers
For Use With (Application) Chip handling; For working in dense areas
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision Fine
Width (Metric) 0.81 cm
Width (English) 0.32 in.
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.