Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Partners Brand Chipboard Pads, 16x20 in, Kraft, .022 Fibreboard, 275/Pack

Catalog No. 501919639
Encompass

These chipboard pads are designed for protecting products during shipping and storage. Made from durable .022 point fibreboard, they provide a sturdy layer of protection.

  • Length: 20 in
  • Width: 16 in
  • Color: kraft
  • Material: .022 point fibreboard
  • Package quantity: 275

Catalog No. 50-191-9639 Supplier MSC Supplier No. 39592555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These chipboard pads are designed for protecting products during shipping and storage. Made from durable .022 point fibreboard, they provide a sturdy layer of protection.

  • Length: 20 in
  • Width: 16 in
  • Color: kraft
  • Material: .022 point fibreboard
  • Package quantity: 275

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.