Learn More
Slice™ Chisel Blades
Description
- Safer than traditional blades
- Finger-friendly™ edge scrapes effectively
- Lasts up to 11.2x longer than steel chisels
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Oil and lubricant free
- Does not require sharps box disposal
- 100% recyclable
- Blade is safe up to 1600°C
- Compatible with Slice craft handles and scalpel
- Compatible handles: 10548, 10589, 10568
- 4 blades per pack
Specifications
Specifications
| Length (English) | 1.29 in. |
| Length (Metric) | 32.8 mm |
| Material | Zirconium Oxide |
| Color | White |
| For Use With (Application) | Safety Cutting |
| Includes | 4 double-edge blades per pack |
| No. per Pack | 4 Pk. |
| Weight (English) | 0.03 oz. |
| Weight (Metric) | 0.8 g |
| Width (English) | 0.24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.