Learn More
Mettler Toledo™ DX Series ISE Half-Cell Chloride Membrane Kit: DX235-CI-
Shop All METTLER TOLEDO ProductsDescription
Includes
Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!
- Measuring ion: Cl-
- Measuring Range: 1 to 2 x 10-5 mol/L
- Temperature Range: 0° to 80°C
- Optimal pH Range: 2 to 13
- Type of Membrane: Solid state
- Shaft Material: POM
- Electrolyte for Reference Electrode: 1 mol/L KNO3
- ISA Solution: 1 mol/L KNO3
Specifications
Specifications
| Product Type | Chloride Membrane Kit |
| Temperature (Metric) Operating | 0°C to 80°C |
| Material | Membrane: Solid state; Shaft: POM |
| For Use With (Application) | In gold Chloride ISE |
| Filling Solution Type | 1 mol/L KNO3 (ISA) |
| pH Range | 2 to 13 |
| Concentration Measurement Range | 1 to 2 x 10-5 mol/L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.