Learn More
CHEMetrics™ by AquaPhoenix Chloride Water Quality Visual Test Kit, 10,000 to 100,000 ppm

Description
- Chloride titration kit comes in a cardboard box and contains everything needed to perform 30 tests (except distilled water): thirty ampoules with valve assemblies, Activator Solution, titrettor, 25 mL sample cup, 3.0 mL syringe, and instructions.
Specifications
Specifications
| Analytes | Chloride |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 10,000 to 100,000 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.