Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Chloride Water Quality Visual Test Kit, 1000 to 10,000 ppm
SDP

Catalog No. 13299624
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-624 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-299-624 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K2055
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chloride test kit utilizing Titrets ampoules and reverse titration technology. Sample is drawn into the ampoule until a color change signals the endpoint.

  • Kit K-2055 comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules with valve assemblies, Activator Solution, titrettor, 25 mL sample cup, and instructions.

Specifications

Analytes Chloride
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 1000 to 10,000 ppm
Type Water Quality Visual Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.