Learn More
CHEMetrics™ by AquaPhoenix Chlorine Dioxide Water Quality Visual Test Kit

Description
- Kit K-2705 comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low and High Range Comparators, Neutralizer Solution, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Chlorine Dioxide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 2 and 2 to 10 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.