Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Chlorine-Free Body Bag with Center Zipper
SDP

Catalog No. 22444346 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
94 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-444-346 94 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-346 Supplier Mopec Supplier No. BE067

missing translation for 'validMainframeMsg'

Mopec Chlorine-Free Body Bag with Center Zipper is suitable for cremation without removing remains. Sold individually

  • No handles
  • Shelf Life: In excess of 5 Years
  • Remains flexible without cracking to -70°F. (-57°C) for winter environments or morgue coolers
  • Complies with OSHA 3130 Universal precautions
  • Rust resistant #8 CF Nylon dual padlock style zipper pulls allow opening from either end
  • Will not deteriorate or mildew under normal conditions
  • Impervious to blood and body fats.

Specifications

Description Chlorine-Free
Closure Type Zip Closure
Color White
Material PEVA
Quantity 1
Temperature Range (English) -70°F to +180°F
Thickness (English) 8 mil
Dimensions (L x W) 94 x 36in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.