Learn More
CHEMetrics™ by AquaPhoenix Chlorine (Hypochlorite) Water Quality Visual Test Kit, 0 to 1.55% as NaOCl

Description
- Kit comes in a plastic case and contains everything needed to perform 30 Chlorine (hypochlorite) tests (except distilled water): Refill, Comparator, 25 mL sample cup, Sample Prep Cup, 3.0 mL syringe, 200 uL MiniPet™,1and instructions.
Specifications
Specifications
| Analytes | Chlorine (Hypochlorite) |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 1.55% |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.