Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Chlorine Water Quality Visual Test Kit, 0 to 0.20 ppm
SDP

Catalog No. 13299706
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-706 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-706 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K2511
Add to Cart
Add to Cart

Chlorine visual test kit using a color comparator for analysis. Employs DDPD chemistry for ultra low range determination of free and total chlorine.

  • CHEMetrics Free & Total Chlorine test kit comes in a cardboard box and contains everything needed to perform 30 tests: Refill, Comparator, Activator Solution, 25 mL sample cup, instructions and MSDS.

Specifications

Analytes Chlorine
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 0 to 0.20 ppm
Type Water Quality Visual Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.