Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CHEMetrics™ by AquaPhoenix Chlorine Water Quality Visual Test Kit, 0 to 125 ppm
SDP

Catalog No. 13299615
Change view
Click to view available options
No. of Tests:
30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
13-299-615 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-299-615 Supplier CHEMetrics™ by AquaPhoenix Supplier No. K2520A
Add to Cart
Add to Cart

Chlorine visual test kit using DPD chemistry and a color comparator for analysis. Supports free chlorine, total chlorine, and hypochlorite determination.

  • The K-2520A Chlorine HR CHEMets™ Test Kit (0-125 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): CHEMets™ Refill, Comparator, Activator Solution, 25 mL sample cup, 3.0 mL Syringe, and instructions.

Specifications

Analytes Chlorine
pH Range 7
Volume (Metric) 0.5 mL
No. of Tests 30
Range 0 to 125 ppm
Type Water Quality Visual Test Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.