Learn More
CHEMetrics™ by AquaPhoenix Chlorine Water Quality Visual Test Kit, 0 to 500 ppm

Description
- The K-2520B Chlorine HR CHEMets™ Test Kit (0-500 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): R-2500 CHEMets™ Refill, C-2506 Comparator, A-2500 Activator Solution, 25 mL sample cup, A-0194 MiniPet™, and instructions.
Specifications
Specifications
| Analytes | Chlorine |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 500 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.