Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Chloromethylated Polystyrene: 2% Divinylbenzene Copolymer Beads, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Color | White |
| Infrared Spectrum | Authentic |
| Mesh Size | 200 to 300 mesh |
| Quantity | 25 g |
| Physical Form | Fine Powder |
| Chemical Name or Material | Chloromethylated polystyrene: 2% divinylbenzene copolymer beads |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?