Learn More
Berkshire™ Choice™ 800 Cleanroom Laundered 100% Polyester Knit Wiper
Shop All Berkshire Corporation ProductsDescription
- Key Attributes
- 100% continuous filament knit polyester
- Knife cut edge for reduced scratching potential
- Laundered and packaged in ISO Class 4 (Class 10) cleanroom
- Benefits
- Very low particles, fibers, ions and extractables
- High abrasion resistant
- Excellent absorbency
- Knife cut edge for reduced scratching potential on sensitive surfaces
- Applications
- Designed for use in ISO Class 4 and higher environments
- Fab suite construction
- CD and DVD manufacturing processes
- Stencil and other print roll cleaning applications
- Cleaning of medical device products
- Applying and removing cleaning and disinfecting solutions
- Steam autoclavable for aseptic environments
Specifications
Specifications
| Product Type | Dry Cleanroom Wipe |
| Length (Metric) | 23 cm |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Absorbancy | 392 mL/m2 |
| Compatibility | IPA, Acetone, Other Solvents |
| Autoclavable | Autoclavable |
| Basis Weight | 130 gsm |
| Certifications/Compliance | ISO Class 4 to 5 , Cleanroom Class 10 to 100 |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.