Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ Edge Wipers

Catalog No. 19266713 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-266-713 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-266-713 Supplier Berkshire™ Supplier No. CHKE09.14
Add to Cart
Add to Cart
This item is not returnable. View return policy

Compatible with IPA, Acetone and other solvents.

  • 4-sided border sealed edges increase durability and minimize fiber and particle release during use
  • Smooth knit construction and consistent border sealed edges provide a scratch free wiping surface
  • Excellent combination of cleanliness, absorbency and abrasion resistance
  • Compatible with IPA, Acetone and other solvents
  • Steam autoclavable for use in aseptic environments

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleaning of medical device products; ISO Class 3-5 environments; Applying and removing cleaning and disinfecting solutions
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.