Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Lightweight anodized aluminum handle has good strength-to-weight ratio. Latch-style swing-away bar clamp system makes it quick and easy to change mop heads.
- Anodized aluminum handle with blue polypropylene hand grip
- Fixed length at 140 cm (56 in.)
- Lightweight
- Easily connects to clamp-snap lock
- Corrosion and chemical resistant
- Not autoclavable
Specifications
Specifications
| Product Type | Cleanroom Mop |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Color-coded | No |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?