Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ Nonwoven 600

Catalog No. 19051346 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-051-346 9 x 9 in.
19-051-343 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-051-346 Supplier Berkshire™ Supplier No. CHNW60920
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

NW 600 is composed of a hydroentangled, nonwoven blend of 55% cellulose and 45% polyester. This combination provides a level of absorbency, abrasion resistance and chemical compatibility required for controlled environments.

NW 600 is composed of a hydroentangled, nonwoven blend of 55% cellulose and 45% polyester. This combination provides a level of absorbency, abrasion resistance and chemical compatibility required for controlled environments.

  • Excellent combination of synthetic polyester strength and absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Dimensions (L x W) 9 x 9 in.
For Use With (Application) ISO Class 5 to 8, Cleanroom Class 1 to 100, EU Grade B/C/D
Saturation Solution Key
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.