Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Choice™ Nonwoven 600
Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Description
NW 600 is composed of a hydroentangled, nonwoven blend of 55% cellulose and 45% polyester. This combination provides a level of absorbency, abrasion resistance and chemical compatibility required for controlled environments.
- Excellent combination of synthetic polyester strength and absorbent characteristics of cellulose
- Smooth, highly absorbent and durable
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 9 x 9 in. |
| For Use With (Application) | ISO Class 5 to 8, Cleanroom Class 1 to 100, EU Grade B/C/D |
| Saturation Solution | Key |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction