Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ 500 Nonwoven Wipe

Catalog No. 19066738 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-738 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-738 Supplier Berkshire™ Supplier No. CHNW50920
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support absorbent, economical cleaning with Choice™ Nonwoven 500. Its hydroentangled 60% cellulose/40% polyester blend combines absorbency, strength, abrasion resistance, and chemical compatibility without binders or additives for ISO Class 5 to 8 environments.

  • Made from 60% cellulose / 40% polyester hydroentangled nonwoven blend
  • No binders or other chemical additives
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable
  • Designed for use in ISO Class 5 and higher cleanroom environments
  • General equipment wrap and wipe downs
  • General purpose wiping applications
  • Cleaning of lab equipment
  • General wiping in component prep, compounding and wash areas
  • Applying and removing cleaning and disinfecting solutions

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Absorbancy 255 mL/m²
Compatibility Chemically compatible with common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 51.5
Certifications/Compliance ISO Class 5 to 8 , Cleanroom Class 100 to 100,000
Color White
Construction Hydroentangled Nonwoven Blend
Container Type Pack
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Format Stacked
For Use With (Application) General Equipment Wrap and Wipe Downs, Lab Equipment Cleaning, Applying and Removing Cleaning/Disinfecting Solutions
Packaging Quantity 400/Pk., 20 Pk./Cs.
Ply 1-ply
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.