Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ Presaturated ICT Covers

Catalog No. 19266703 Shop All Berkshire Corporation Products
Change view
Click to view available options
Sterility:
Sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19-266-703 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-266-703 Supplier Berkshire™ Supplier No. SSPEC360P40
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile, presaturated isolator cleaning tool covers are prewetted with a consistent 70% IPA and 30% DI water.

Sterile, presaturated isolator cleaning tool covers are prewetted with a consistent 70% IPA and 30% DI water.

  • Sterile, 100% continuous filament polyester knit covers
  • Cleanroom laundered, knife cut edge
  • Pre-wetted with consistent 70% IPA and 30% DI Water
  • Certificate of Sterility with each case available on the web by lot number 24/7*

*Details: Expiration Date, Radiation Dosage, Lot Information, Meets cGMP Requirements For Traceability.

Specifications

Product Type Choice Sterile Pre-wetted Isolator Tool Cover
Sterility Sterile
Autoclavable Autoclavable
Color-coded No
Material Polyester Knit (1%)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.