Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Choice™ SatPax 500 Wipes

Catalog No. 19063203 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-203 8 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-203 Supplier Berkshire Supplier No. SPXCHN50018
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cleanroom wipes that are composed of a hydroentangled nonwoven blend of 60% cellulose and 40% polyester, with three saturation levels of isopropyl alcohol and DI water.

  • 60% cellulose / 40% polyester hydroentangled nonwoven blend
  • No chemical binders in base material
  • Pre-wetted with consistent IPA / DI Water concentrations and saturation levels
  • Re-sealable solvent resistant packaging with wipers in a c-folded configuration for single withdrawal
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth and durable with good wet strength
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Reduces VOC emissions
  • Increases cleaning efficiency
  • Increases cleaning protocol consistency

Specifications

Product Type Cleanroom Wiper
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5 - 8, Cleanroom Class 100 - 100,000, EU Grade B/C/D
Disposable Single-use
Dimensions (L x W) 8 x 6 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.