Learn More
Description
- Key Attributes
- White color pages
- College rule format
- Benefits
- High tear resistance to withstand long periods of use
- Available in various sizes for different applications
- Spiral design allows book to lie flat and stay open
- Pages can be written on both sides
- Applications
- Recommended for use in ISO Class 5-8 environments
- Taking notes in the cleanroom
- Excellent for archiving production records
Specifications
Specifications
| Material | Cellulose |
| Ruled | College Ruled |
| Width (English) Page | 5.5 in. |
| Length (English) Page | 8.5 in. |
| Color | White |
| Cover Color | Clear |
| Cover Material | Polypropylene |
| Dimensions (L x W) | 8.5 x 5.5 in. (21.6 x 14 cm) |
| Length (Metric) Page | 21.6 cm |
| Width (Metric) Page | 14 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.