Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ SuperSorb

Catalog No. 17441214 Shop All Berkshire Corporation Products
Change view
Click to view available options
Packaging Quantity:
75 Pk., 14/Cs. (Bulk Packaging)
75 Pk., 14/Cs. (Standard Packaging)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
17-441-214 75 Pk., 14/Cs. (Standard Packaging)
19-051-344 75 Pk., 14/Cs. (Bulk Packaging)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-441-214 Supplier Berkshire™ Supplier No. CHSS09.14
Add to Cart
Add to Cart

Choice™ SuperSorb is a sealed edge cleanroom laundered 100% polyester knit wipe.

  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • Pinsonic design adds surface texture that aids in stubborn residue removal

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Construction Knit
Disposable Single-use
Edges Sealed
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Packaging Quantity 75 Pk., 14/Cs. (Standard Packaging)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.