Learn More
Description
- Cholesterol is a component used for the preparation and study of artificial model membranes
- Cholesterol is suitable for use in liposome preparations
- Standard for clinical work
- Major component of all biological membranes
Specifications
Specifications
| Melting Point | 148.5°C (literature) |
| Color | White |
| Density | 1.067g/mL(Lit.) |
| Boiling Point | 360°C (Literature) |
| Loss on Drying | ≤1.0% |
| Quantity | 100 g |
| Beilstein | 1915888EC |
| Solubility Information | Cholesterol monohydrate is practically insoluble in water (less then 0.5mg/100 mL of water); slightly soluble in alcohol (1.29% w/w at 20°C), more soluble in hot alcohol (100g of saturated 96% alcoholic solution contains 28g at 80°C). Also onegram dissolves in 2.8 mL of ether, in 4.5 mL of chloroform, and in 1.5 mL of pyridine. The product is soluble in acetone, dioxane, ethyl acetate, benzene, petroleum ether, oils, fats, and in aqueous solutions of bile salts. |
| Optical Rotation | -34° to -42° |
| Percent Purity | ≥99% |
| Show More |
Safety and Handling
| storageNote1 | -20°C. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.